2 x 1 in. Spigot x FPT Schedule 80 PVC Bushing
838 Series 2 x 1 in. Spigot x FPT Schedule 80 PVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5, ANSI 61-G
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
- Clean Bagged:
- No
- Collection:
- 838 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 25
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211168332