4 x 3 in. Spigot x FPT Schedule 80 PVC Bushing
838 Series 4 x 3 in. Spigot x FPT Schedule 80 PVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5, ANSI 61 Annex G
- ASTM:
- ASTM D-1784, ASTM D-2467
- Clean Bagged:
- No
- Collection:
- 838 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Spigot
- End Connection 2:
- FIPT
- End Connections:
- Spigot x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 25
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211158524