This product requires certification to purchase.

6 x 2 in. Spigot x FPT Schedule 80 PVC Bushing

838 Series 6 x 2 in. Spigot x FPT Schedule 80 PVC Bushing

  • Fast #
  • Part #S838528
  • Item #1795180
  • Manufacturer Part #838-528
4.8 out of 5 Customer Rating

838 Series 6 x 2 in. Spigot x FPT Schedule 80 PVC Bushing

  • Fast #
  • Part #S838528
  • Item #1795180
  • Manufacturer Part #838-528
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-2467, ASTM D-1785
Clean Bagged:
No
Collection:
838 Series
Color Finish Name:
Grey
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
2 in
Fitting Sizes:
6 in x 2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211158685