1-1/2 x 1-1/4 in. MPT x FPT Schedule 80 CPVC Bushing
839 Series 1-1/2 x 1-1/4 in. MPT x FPT Schedule 80 CPVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
- Clean Bagged:
- No
- Collection:
- 839 Series
- Color Finish Name:
- Grey
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Reducing, Flush
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211179123