This product requires certification to purchase.

1-1/4 x 1/2 in. MPT x FPT Schedule 80 CPVC Bushing

839 Series 1-1/4 x 1/2 in. MPT x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S839166C
  • Item #390219
  • Manufacturer Part #839-166C
3.3 out of 5 Customer Rating

839 Series 1-1/4 x 1/2 in. MPT x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S839166C
  • Item #390219
  • Manufacturer Part #839-166C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-1784, ASTM F-439
Clean Bagged:
No
Collection:
839 Series
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/4 in x 1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
Type:
T603614100
UPC:
054211179086