1-1/4 x 1 in. MPT x FPT Schedule 80 CPVC Bushing
839 Series 1-1/4 x 1 in. MPT x FPT Schedule 80 CPVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM F-439
- Clean Bagged:
- No
- Collection:
- 839 Series
- Color Finish Name:
- Grey
- End Connection 1:
- MIPT
- End Connection 2:
- FIPT
- End Connections:
- MIPT x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 25 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211179048