This product requires certification to purchase.

2 x 1 in. MPT x FPT Schedule 80 CPVC Bushing

839 Series 2 x 1 in. MPT x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S839249C
  • Item #4486103
  • Manufacturer Part #839-249C
5 out of 5 Customer Rating

839 Series 2 x 1 in. MPT x FPT Schedule 80 CPVC Bushing

  • Fast #
  • Part #S839249C
  • Item #4486103
  • Manufacturer Part #839-249C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
Clean Bagged:
No
Collection:
839 Series
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
25 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211179246