9/16 in. Shower Door Bottom Guide in Clear (Pack of 2)
9/16 in. Shower Door Bottom Guide in Clear (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- For use with by-passing shower door systems by Kinkead and Sterling manufacturers
- These shower door bottom guides help keep sliding door panels centered to their respective tracks
- Constructed of white nylon
- Easy installation
- 2 inch reach
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Zinc Plated
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Type:
- Clear
- Height:
- 9/16
- IAPMO Listed:
- No
- Length:
- 2
- Material:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- Bottom Guide
- UL Listed:
- No
- UPC:
- 049793760906
- Width:
- 5/16