This product requires certification to purchase.

9 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

9 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD260905
  • Item #4041376
  • Manufacturer Part #SHMKD260905
4.2 out of 5 Customer Rating

9 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD260905
  • Item #4041376
  • Manufacturer Part #SHMKD260905
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9 in
Duct Size
9 in
Gauge (metal)
26 ga
Length
60 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Snap Lock Pipe, Smoke Pipe