This product requires certification to purchase.

9 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

9 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP26YS
  • Item #3081498
  • Manufacturer Part #RP010926060
4 out of 5 Customer Rating

9 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP26YS
  • Item #3081498
  • Manufacturer Part #RP010926060
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
9 in
Duct Size:
9 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round