9 in. Unidirectional Open Cell Articulating Concrete Block
9 in. Unidirectional Open Cell Articulating Concrete Block
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 9 in
- Length:
- 17-2/5 in
- Material:
- Concrete
- Product Type:
- Unidirectional
- Width:
- 15-1/2 in