This product requires certification to purchase.

9 in. x 6 in. 26 ga Galvanized Sure-Fit Duct Reducer

9 in. x 6 in. 26 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT26YU
  • Item #3821815
  • Manufacturer Part #5244.0906-26
4.5 out of 5 Customer Rating

9 in. x 6 in. 26 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT26YU
  • Item #3821815
  • Manufacturer Part #5244.0906-26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
9 in
Diameter - Inside 2:
6 in
Duct Size:
9 in x 6 in
Gauge (metal):
26 ga
Height:
7 in
Length:
9 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
6 in
With Crimp:
Yes