9 in. x 7 in. 26 ga Galvanized No-Crimp Duct Reducer
9 in. x 7 in. 26 ga Galvanized No-Crimp Duct Reducer
Product Details
Product Details
- Machine cut body assembled with 5/32" zinc-coated steel rivets
- Collars are beaded onto reducer
- 2" roll formed galvanized steel with 1/8" hemmed edge
- Tightly rolled collars to minimize leakage
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Diameter:
- 9
- Diameter - Inside 1:
- 9
- Diameter - Inside 2:
- 7
- Duct Size:
- 9 in x 7 in
- Gauge (metal):
- 26
- Height:
- 5
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 848605017869
- Vent Duct Shape:
- Round
- With Crimp:
- No