This product requires certification to purchase.

9 in. x 8 in. x 6 in. 26 ga Galvanized Steel Tee Wye

You last purchased this on
 

9 in. x 8 in. x 6 in. 26 ga Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMTYS26YXU
  • Item #3821893
  • Manufacturer Part #8101.090806-26
4.1 out of 5 Customer Rating
You last purchased this on
 

9 in. x 8 in. x 6 in. 26 ga Galvanized Steel Tee Wye

  • Fast #
  • Part #SHMTYS26YXU
  • Item #3821893
  • Manufacturer Part #8101.090806-26
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter - Inside 1:
9 in
Diameter - Inside 2:
8 in
Diameter - Inside 3:
6 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round