9 x 4-5/16 in Entrance Door Reinforcer in Stainless Steel
9 x 4-5/16 in Entrance Door Reinforcer in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- NOTE – Make sure to dry fit the 4-5/16 inch wide by 4-1/2 inch tall with a 0.03 inch thickness door lock reinforcer before permanently installing
- BUILT TO LAST – Made of stainless steel, the door lock reinforcement plate comes in a natural finish to fit over a single bore hole on your door that has a damaged recessed latch area
- EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting then remove the protective film after installation
- DIMENSIONS – The door lock reinforcement plate is designed for 1-3/4 inch thick doors only that have a 2-1/8 inch bore hole through the door, with a 2-3/4 inch backset from the edge of the door to the center of the bore hole
- NOTE – Please refer to the line drawing for dimensions also compare the door’s thickness and the backset from the front of door’s edge to the center of doorknob’s location (Not Universal)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 9
- Material:
- Stainless Steel
- Product Type:
- Entrance Door Reinforcer
- Size:
- 9 in x 4-5/16 in
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 635148551130
- Width:
- 4-5/16