This product requires certification to purchase.

9 x 5 in. 28 ga Duct Connector

9 x 5 in. 28 ga Duct Connector

  • Fast #
  • Part #SHMDC28Y
  • Item #4041149
  • Manufacturer Part #RPYSD-QC-DP/S/MGN
5 out of 5 Customer Rating

9 x 5 in. 28 ga Duct Connector

  • Fast #
  • Part #SHMDC28Y
  • Item #4041149
  • Manufacturer Part #RPYSD-QC-DP/S/MGN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
28
Length:
9
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
612230140328
Width:
5