This product requires certification to purchase.

9 x 9 x 9 in. Duct Tee with Crimp

9 x 9 x 9 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT26YYY
  • Item #3687479
  • Manufacturer Part #RX7009
5 out of 5 Customer Rating

9 x 9 x 9 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT26YYY
  • Item #3687479
  • Manufacturer Part #RX7009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tapered tee
  • Tapered design for improved airflow
  • Galvanized steel with rolled collars
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
9 in
Diameter - Inside 2:
9 in
Diameter - Inside 3:
9 in
Fitting Type:
Full Flow Tee, Smoke Pipe Tee
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
With Crimp:
Yes