Single Handle Pressure Balancing Valve Trim in Matte Black
90 Degree™ Single Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte black finish is the ideal complement to modern spaces
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Built on the MOEN® M-PACT™ common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime
- Matte black finish adds a touch of sophistication to any room
- This trim kit requires MOEN® Posi-Temp® valve 2510, 2520, 2570 or 2590 to complete installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- 90 Degree™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-7/16 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing