90 in. Heavy Rack Shelving
90 in. Heavy Rack Shelving
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tool-free snap and lock assembly
Documents
Specifications
- Color Finish Name:
- Hammered Granite
- Depth:
- 24 in
- Height:
- 90 in
- Material:
- Metal
- Weight:
- 207 lb
- Width:
- 90 in