96 Trim Kit Swanstone Tahiti White
96 Trim Kit Swanstone Tahiti White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kit includes two 3.875 In. x 105 In. trim strips, two 3.875 In. x 74 In. trim strips and two 1.12 in5 In. x .50 In. x 72 In., corner moldings, one tube of adhesive and one tube of caulk
- 4/6t variable pitch positive rake teeth
- Reduces vibration shock
- Resistant teeth
- Solid cap
- Cutting depth: 47mm
- Use PF1L for 5<SLASH/>8" to 1" <ENDASH/> 1<SLASH/>8" hole saws
- Use PF2L for 1 1<SLASH/>4" to 6" hole saws
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Tahiti White
- Height:
- 105
- Material:
- Swanstone
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Type:
- STK105TW
- UPC:
- 671037126164
- Width:
- 3-7/8