METAL SHOWER BRACKET ASSM ORB
METAL SHOWER BRACKET ASSM ORB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mounted metal hand held shower head holder
- Compatible with all Speakman hand held shower heads
- Includes mounting hardware
- Available in Polished Chrome, Brushed Nickel and Oil Rubbed Bronze finishes
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 2-1/2 in
- Length:
- 3-15/16 in
- Material:
- Brass, Plastic
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.P65Warns.ca.gov
- UPC:
- 671252168062
- Width:
- 1-5/16 in