This product requires certification to purchase.

10-1/4 in. 150 W 1-Light Medium Lantern in Olde Bronze

Kichler Lighting

Mount Vernon 10-1/4 in. 150 W 1-Light Medium Lantern in Olde Bronze

  • Fast #
  • Part #KK9709OZ
  • Item #981704
  • Manufacturer Part #9709OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Mount Vernon 10-1/4 in. 150 W 1-Light Medium Lantern in Olde Bronze

  • Fast #
  • Part #KK9709OZ
  • Item #981704
  • Manufacturer Part #9709OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Brick/Olde Bronze/Vintage Pewter/Legacy Bronze/Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Mount Vernon
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
10-1/4 in
Diameter:
9-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
19-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Brass
Number of Lights:
1
UL Listed:
No
UPC:
783927014403
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
150 W
Width:
9-1/2 in