1- 1/4 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves and Flood Sensor
Series LF009 1- 1/4 in. Cast Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter Turn Shutoff Valves and Flood Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single access cover and modular check construction for the ease of maintenance
- Top entry - All internals immediately accessible
- Captured springs for safe maintenance
- Internal relief valve for reduced installation clearances
- Replaceable seats for economical repair
- Large body passages provides low pressure drop
- Compact, space saving design
- No special tools required for servicing
- Lead-Free
- Test cocks are screwdriver slotted
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Series LF009
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed:
- Yes
- Included:
- Flood Sensor, Quarter-Turn Ball Valve(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 17-3/8 in
- Material:
- Cast Bronze, Cast Copper Silicon Alloy, Plastic, Rubber
- Material Type:
- Silicone
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber, Silicone
- Valve Operator:
- Tee Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Plastic
- Valve Size:
- 1-1/4 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 15 lb
- Width:
- 13-1/2 in