9W A19 LED Bulb in 3000K, Frosted
9W A19 LED Bulb in 3000K, Frosted
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- Beam Spread:
- 50°
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 4000
- Depth:
- 7-63/100 in
- Dimmable:
- No
- Height:
- 4-13/100 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 1900
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Volts:
- 100/277V
- Watts:
- 20 W
- Weight:
- 2.337 lb
- Width:
- 4-4/25 in