This product requires certification to purchase.

9 in. x 8 in. x 4 in. 30 ga. Stub Wye

9 in. x 8 in. x 4 in. 30 ga. Stub Wye

  • Fast #
  • Part #SHMYS30YXP
  • Item #3869125
  • Manufacturer Part #800984
4.1 out of 5 Customer Rating

9 in. x 8 in. x 4 in. 30 ga. Stub Wye

  • Fast #
  • Part #SHMYS30YXP
  • Item #3869125
  • Manufacturer Part #800984
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Grade B
Diameter - Inside 1:
9 in
Diameter - Inside 2:
8 in
Diameter - Inside 3:
4 in
Gauge (metal):
30 ga
Height:
13 in
Length:
13 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
8 in