This product requires certification to purchase.

1H/1C Non-programmable Thermostat

Braeburn

Economy Series 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #BRA1030
  • Item #10002203
  • Manufacturer Part #1030
5 out of 5 Customer Rating
Brand image
Braeburn

Economy Series 1H/1C Non-programmable Thermostat

  • Fast #
  • Part #BRA1030
  • Item #10002203
  • Manufacturer Part #1030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Large display with bright blue backlight
  • Adjustable temperature Limits for multi-family housing
  • Permanent memory retains settings
  • Low battery indicator
  • Front access reset button
  • Compressor short cycle protection
  • Fahrenheit or Celsius display mode
  • Adjustable temperature differential
  • Trilingual packaging and instructions
  • Bright blue backlight color
  • Requires Certification

Specifications

AMP:
3
Application:
Heat Pump System, Residential, Conventional System
Auto Switching Heat:
No
Battery Size:
AA
Collection:
Economy Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-19/50 in
Height:
3-7/10 in
Maximum Temperature:
90
Minimum Temperature:
45
Power Source:
Battery, Hardwired
Programmability:
Non-programmable
Stages:
1H/1C
Touch Screen:
No
UPC:
833732002055
Volts:
24V
Width:
5-4/25 in