Two Handle Widespread Bathroom Sink Faucet in Brushed Gold
This product has been replaced by
Manufacturer Part #559359
Willa™ Two Handle Widespread Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1.2 gpm flow rate
- TiteSeal™ technology
- Push & Seal™ drain included
- Spot Defense™ finish resists spots and fingerprints
- Pfast Connect™ supply lines
- Adjustable 3-hole installation
- Quick install tool included
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Willa™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Height:
- 5-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-7/8 in
- Maximum Deck Thickness:
- 2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-13/16 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- UPC:
- 038877664667
- WaterSense Labeled:
- Yes