31 x 149 in. 60W 5-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass
Presley 31 x 149 in. 60W 5-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Five light chandelier in aged brass
- Dimensions: Overall: 31" W x 23" H; adjustable hanging height: 27" - 149"; includes 120" chain; 144" wire
- Details: Available in three finishes of aged brass, brushed nickel, or matte black for style versatility
- Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
- This fixture uses 5 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: B10 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Featuring sleek contours and flared accents, the Presley 5-light chandelier for home place brings high design to every home. The aged brass finish invites a classic aesthetic that mixes with any style
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Presley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 31 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 149 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740171564
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 31 in
- Wire Gauge (AWG):
- 18 ga