This product requires certification to purchase.

9 in x 67/100 in. 13W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

NUVO

Blink Pro 9 in x 67/100 in. 13W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #NUV621720
  • Item #10054037
  • Manufacturer Part #62/1720
5 out of 5 Customer Rating
Brand image
NUVO

Blink Pro 9 in x 67/100 in. 13W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #NUV621720
  • Item #10054037
  • Manufacturer Part #62/1720
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • T24 compliant
  • Dimmable
  • Wet location rated for indoor use
  • 3000K warm white light
  • Superior 90 CRI light quality
  • 5 year limited warranty
  • Rated for 50,000 hours
  • FCC and RoHS compliant
  • Dust lightly with a soft cloth for easy cleaning
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Blink Pro
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
5000
Depth:
9 in
Diameter:
9 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
67/100 in
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
1320
Material:
Die Cast Aluminum, Synthetic Fiber
Maximum Temperature:
113
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
459236254044
Volts:
120V
Watts:
13 W
Width:
9 in