11-1/10 x 1 in. 12.5W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Matte Black
11-1/10 x 1 in. 12.5W 1-Light LED Contemporary Flush Mount Ceiling Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 11-inch round LED flat panel with selectable color temperatures provides added function and beauty to any residential or commercial area
- Its patented selectable color temperature feature allows users to choose warm white, neutral white, cool white, daylight white, or daylight deluxe white (3000K/3500K/4000K/5000K/6500K) on the fixture or to adjust after installation by toggling a wall switch
- The ultra-slim, low-profile design (under an inch) features innovative edge-lit LEDs that create uniform light distribution without hot spots, flickers, or glare
- It is an ideal choice for kitchens, bathrooms, bedrooms, hallways, living rooms, and anywhere you need low-profile lighting
- It can be flush mounted or installed in recessed cans
- Sleek, long-lasting, energy-efficient replacement for recessed ceiling lighting
- Modern slim edge-lit design makes any room architecturally pleasing
Specifications
- Average Life:
- 45.7 yr
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Height:
- 1 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-1/10 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 875
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 017801743388
- Volts:
- 120V
- Watts:
- 12.5 W
- Width:
- 11-1/10 in