This product requires certification to purchase.

30 x 45 in. Flat Edge Rectangular Framed Mirror in Polished Chrome

KOHLER

Essential 30 x 45 in. Flat Edge Rectangular Framed Mirror in Polished Chrome

  • Fast #
  • Part #K31365-CPL
  • Item #10078131
  • Manufacturer Part #31365-CPL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Essential 30 x 45 in. Flat Edge Rectangular Framed Mirror in Polished Chrome

  • Fast #
  • Part #K31365-CPL
  • Item #10078131
  • Manufacturer Part #31365-CPL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with Kohler® faucet and lighting products
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/8 in
Glass Type:
Mirror
Height:
45 in
Installation Type:
Horizontal, Vertical, Wall Mount
Lighting Style:
Transitional
Material:
Glass, Metal
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
30 in x 1-3/8 in x 45 in
Style:
Transitional
UPC:
195711083791
Weight:
10.81 lb
Width:
30 in