Elongated Closed Front with Cover Bidet Seat in White
PureWash® E580 Elongated Closed Front with Cover Bidet Seat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hybrid heater provides continuously heated water for consistent comfort
- Fits most elongated toilets
- Stainless steel wand is automatically cleaned before and after each use
- Front and rear wash modes provide warm water for cleansing
- Oscillating wash covers a wider area of cleansing
- Turbo setting produces a massaging effect as water moves back and forth
- Air-bubble wash offers a soft, gentle wash with effective cleansing
- Side-mounted control panel is accessible and easy to use
- Heated seat with adjustable temperature levels and warm-air dryer
- Quiet-close lid and seat prevents slamming
Specifications
- Collection:
- PureWash® E580
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-1/16 in
- Length:
- 20-7/8 in
- Material:
- Stainless Steel, Plastic
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 195711054807
- Width:
- 17-11/16 in