This product requires certification to purchase.

1/2 in. Overlay Double Demountable Hinge (Pair) in Matte Black

Amerock

1/2 in. Overlay Double Demountable Hinge (Pair) in Matte Black

  • Fast #
  • Part #ABPR8704FB
  • Item #10090755
  • Manufacturer Part #BPR8704FB
3.2 out of 5 Customer Rating
Brand image
Amerock

1/2 in. Overlay Double Demountable Hinge (Pair) in Matte Black

  • Fast #
  • Part #ABPR8704FB
  • Item #10090755
  • Manufacturer Part #BPR8704FB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Double demountable cabinet hinge slides into pre-routed slots and features full 3-way adjustability
  • Heavy duty steel construction with a decorative Matte Black finish
  • Dual-spring mechanism for quiet, consistent self-closing power
  • Includes 2 total hinges
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Designed for a 105 degree opening angle
  • All necessary mounting hardware is included
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-3/8 in
Height:
1-3/8 in
Length:
2-1/4 in
Package Quantity:
Pack of 2
UPC:
026634316188
Width:
1-1/2 in