This product requires certification to purchase.

17W 2-Light Vanity Fixture in Black

AFX

Miller 17W 2-Light Vanity Fixture in Black

  • Fast #
  • Part #AMLRV2605LAJD1BK
  • Item #10091017
  • Manufacturer Part #MLRV2605LAJD1BK
4.4 out of 5 Customer Rating
Brand image
AFX

Miller 17W 2-Light Vanity Fixture in Black

  • Fast #
  • Part #AMLRV2605LAJD1BK
  • Item #10091017
  • Manufacturer Part #MLRV2605LAJD1BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dimmer: TRIAC/ELV
  • 3-in-1 adjustable color temperature system allows you to choose between 3000K/3500K/4000K
  • Integrated LED
  • Decorative vanity with a white acrylic diffuser and satin nickel accents
  • Ideal use for general lighting in indoor residential, commercial, and hospitality applications
  • Fixture can be mounted to a standard junction box (not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Miller
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-1/2 in
Installation Type:
Vertical
Length:
24-3/8 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
1700
Material:
Plastic, Steel, Synthetic Fiber
Number Of Hours:
50000 h
Number of Lights:
2
Proposition 65:
Y
UPC:
037949496335
Volts:
120V
Watts:
17 W
Width:
4-1/4 in