Single Handle Pressure Balancing Valve Trim in Matte Black
Town Square® S Single Handle Pressure Balancing Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One piece cartridge - simplifies installation and maintenance
- Double ceramic pressure balance cartridge - combination of ceramic disc mixing valve and a ceramic balancing spool in a one piece cartridge
- Ceramic disc mixing valve - assures a lifetime of drip-free performance and smooth handle operation
- Ceramic balancing spool - maintains a constant output temperature in response to changes in relative hot and cold supply pressure
- Ceramic material is unaffected by mineral deposits and harsh water conditions
- Integrated check valves - engineered to eliminate cross-flow
- Adjustable hot limit safety stop - limits the amount of hot water allowed to mix with cold
- Reduces the risk of accidental scalding
- Comfort zone - offers a wider shower range to fine tune the desired temperature within the useful temperature zone
- Back-to-back capability - hot and cold can be reversed quickly and easily
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Pressure Balance
- Collection:
- Town Square® S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-3/8 in
- Escutcheon Width:
- 7-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-3/8 in
- Length:
- 5-1/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 012611957192
- Valve Trim Type:
- Pressure Balancing
- Width:
- 7-3/8 in