This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Matte Black

GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #G241112430
  • Item #10120772
  • Manufacturer Part #241112430
5 out of 5 Customer Rating
Brand image
GROHE

Grohtherm® Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #G241112430
  • Item #10120772
  • Manufacturer Part #241112430
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grohe StarLight®
  • Grohe TurboStat® compact cartridge with wax thermoelement
  • Grohe SafeStop safety button at 100°F/38°C
  • 6 1?4" metal escutcheon with Grohe QuickFix®
  • Upper handle includes integrated 2-way diverter (2 discrete functions)
  • 7.1 gpm at 45 psi
  • For use with Grohe Rapido® SmartBox (35 601 000)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Grohtherm®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Flow Rate:
7.1 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
Length:
1-11/16 in
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-1/4 in