This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Delta Faucet

Stryke™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D35775BLPDDST
  • Item #10125486
  • Manufacturer Part #35775-BLPD-DST
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D35775BLPDDST
  • Item #10125486
  • Manufacturer Part #35775-BLPD-DST
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Makes quick work of cleaning toothpaste, dirt and small debris from your sink with a nimble pull-down spray wand
  • MagnaTite® docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place keeping it docked when not in use
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance
  • Diamond Seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • ADA compliant
  • Fits three hole installation
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 1/4 turn stops
  • Backed by Delta Faucet's lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Cartridge Type:
Diamond Coated Ceramic
Collection:
Stryke™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in - 16 in
Faucet Connection Size:
3/8 in
Faucet Height:
7-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
7-22/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
4-9/16 in
Spout Reach:
5-11/16 in
Spout Type:
Fixed, Pull Down
Supply Lines Included:
Yes
Trim Only:
No
UPC:
195205048336
WaterSense Labeled:
Yes