This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

American Standard

Aspirations Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7061801002
  • Item #10135603
  • Manufacturer Part #7061801.002
4.4 out of 5 Customer Rating
Brand image
American Standard

Aspirations Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7061801002
  • Item #10135603
  • Manufacturer Part #7061801.002
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easy sink cleaning: High-arc 150° swivel spout offers generous clearance to perform bathroom tasks and reach every corner of the sink for easy cleaning
  • No-drip reliability: Equipped with ceramic disc valve for exceptional performance
  • Great price: Premium quality single-handle faucet
  • All metal construction: Single-handle faucet is made of metal for lasting dependability
  • Convenient drain design: Metal push pop-up drain is easy to use and convenient when cleaning or removing clogs
  • Anti-scald protection: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
  • Easy to install: DIY-friendly bathroom faucet is easy to install with or without optional deck plate
  • Reduces water use: WaterSense certified for water savings and efficiency
  • Lead-free: Compliant with all national and regional lead-free regulations
  • Warranty: Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Aspirations
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
8-7/32 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
8-7/32 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-11/32 in
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-13/32 in
Spout Reach:
4-27/32 in
Spout Type:
Mid Arc
Supply Lines Included:
Yes
Trim Only:
No
UPC:
012611942150
WaterSense Labeled:
Yes
Width:
13-11/32 in