Two Handle Pressure Balancing Valve Trim in Polished Chrome
Aspirations™ Two Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Intuitive operation - bottom lever turns on the water and adjusts to desired temperature
- Top lever diverts water to flow from specific outlet
- Drip-free performance and comfort - double ceramic pressure balance cartridge for drip-free reliability and consistent water temperature regardless of changes in hot/cold supply pressure
- Great price - premium quality valve trim
- All metal construction - trim kit is made of metal for lasting dependability
- Includes discrete diverter valve and pressure balance cartridge M970787-0070A
- Required - Flash® rough-in integrated shower diverter valve RU520 with two or three way discrete capability (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Ceramic Disc
- Collection:
- Aspirations™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 7-7/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/16 in
- Length:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 012611944192
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- Width:
- 7-7/8 in