One Handle Single Function Bathtub & Shower Function in Brushed Nickel (Trim Only)
Aspirations One Handle Single Function Bathtub & Shower Function in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub and shower trim kit includes: Water-saving 4-spray shower head, metal lever handle, one-piece cartridge, diverter tub spout, shower arm and flange
- Great price: Premium quality trim kit
- All metal construction: Trim kit is made of metal for lasting dependability and features a brass escutcheon plate
- Four spray patterns: Shower head offers drench, sensitive, jet and massage sprays
- Drip-free performance and comfort: Double ceramic pressure balance cartridge for drip-free reliability and consistent water temperature regardless of changes in hot/cold supply pressure
- Anti-scald protection: Adjustable hot limit safety stop is a built-in safeguard against accidental scalding
- Precise water temperature: Features wide comfort zone range to fine-tune desired temperature
- Diverter tub spout: Easy slip-on installation
- Required: Flash® shower rough-in valve, sold separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Aspirations
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-69/100 in
- Diameter:
- 8-11/16 in
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Drench, Jet, Massage, Sensitive
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-5/8 in
- Tub Spout Type:
- Diverter
- UPC:
- 012611943348
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 8-69/100 in