This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Duro® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS3612PP
  • Item #10171335
3.6 out of 5 Customer Rating
Brand image
Symmons Industries

Duro® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS3612PP
  • Item #10171335
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single hole mount configuration
  • Single lever cartridge with ceramic control components
  • 24" braided hose water supply connections
  • 6-7/8" height
  • Standard 1.0 gpm (3.8 l/min) flow rate
  • Faucet shall be metal construction, plated in standard polished chrome finish
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Monoblock
Cartridge Type:
Ceramic Disc
Collection:
Duro®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
Single-Hole
Faucet Connection Size:
3/8 in
Faucet Height:
6-7/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-7/8 in
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-7/16 in
Spout Reach:
4-7/16 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes