20-7/8 in. Drop-in Rectangular Vitreous China Bathroom Sink in White
Artifacts™ 20-7/8 in. Drop-in Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular basin
- Center drain
- With overflow
- No faucet holes; requires wall- or counter-mount faucet
- Coordinates with other products in the Artifacts collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Artifacts™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-13/16 in
- Drain Opening:
- 1-3/4 in
- Height:
- 7-13/16 in
- Length:
- 20-7/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Depth:
- 7-13/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 195711096791
- WaterSense Labeled:
- No
- Width:
- 16-5/16 in