This product requires certification to purchase.

21-3/16 in. Undermount Oval Vitreous China Bathroom Sink in White

KOHLER

Artifacts™ 21-3/16 in. Undermount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K21782-0
  • Item #10216662
  • Manufacturer Part #21782-0
3.9 out of 5 Customer Rating
Brand image
KOHLER

Artifacts™ 21-3/16 in. Undermount Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K21782-0
  • Item #10216662
  • Manufacturer Part #21782-0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oval basin
  • Center drain
  • With overflow
  • No faucet holes; requires wall- or counter-mount faucet
  • Coordinates with other products in the Artifacts collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Artifacts™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-13/16 in
Drain Opening:
1-3/4 in
Height:
7-13/16 in
Length:
21-3/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Oval
Sink Depth:
7-13/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
195711096807
WaterSense Labeled:
No
Width:
17-5/16 in