This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

KOHLER

Edalyn™ by Studio McGee Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28356-2MB
  • Item #10221596
  • Manufacturer Part #28356-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Edalyn™ by Studio McGee Two Handle Bridge Kitchen Faucet with Side Spray in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K28356-2MB
  • Item #10221596
  • Manufacturer Part #28356-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed in collaboration with Studio McGee
  • Two lever handles offer separate control of hot and cold water
  • Matching side sprayer provides flexibility and convenience for cleaning and food prep
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Edalyn™ by Studio McGee
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/16 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
10-3/8 in
Spout Reach:
9-3/16 in
UPC:
195711113412