Two Handle Wall Mount Tub Filler in Vibrant® Polished Nickel
Castia™ by Studio McGee Two Handle Wall Mount Tub Filler in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Two-lever handles offer separate control of hot and cold water
- 8 in (203 mm) spout reach
- 11.0 gpm (41.6 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- Coordinates with other products in the Castia collection
- Requires valve (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Castia™ by Studio McGee
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 8 in
- Faucet Material:
- Metal
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 11.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 3-11/16 in
- Installation Type:
- Wall Mount
- Length:
- 13-9/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-11/16 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 8 in
- UPC:
- 195711105158
- WaterSense Labeled:
- No
- Width:
- 7-1/8 in