This product requires certification to purchase.

Modern Shower Square 2-piece Handshower Holder in Polished Chrome

Pfister

Modern Shower Square 2-piece Handshower Holder in Polished Chrome

  • Fast #
  • Part #PHSK02SHWC
  • Item #10257133
  • Manufacturer Part #HSK-02SHWC
4.7 out of 5 Customer Rating
Brand image
Pfister

Modern Shower Square 2-piece Handshower Holder in Polished Chrome

  • Fast #
  • Part #PHSK02SHWC
  • Item #10257133
  • Manufacturer Part #HSK-02SHWC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall-mount shower cradle is designed for use with all Pfister® handheld showers
  • A true modern design with straight lines and a clean aesthetic
  • All metal construction for durability
  • Includes: Wall-mount diverter with integrated cradle, mounting hardware, and 60" metal hose
  • Hand shower sold separately
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-87/100 in
Height:
2-19/20 in
IAPMO Listed:
Yes
Length:
7-87/100 in
Material:
Metal
UPC:
038877671696
Width:
7-87/100 in