This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

Delta Faucet

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D35894LFCZ
  • Item #10260783
  • Manufacturer Part #35894LF-CZ
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D35894LFCZ
  • Item #10260783
  • Manufacturer Part #35894LF-CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 132
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Nicoli®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Deck Plate Included:
No
Depth:
7-13/100 in
Drain Included:
Yes
Faucet Center Size:
6 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Cross
Height:
8-13/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
8-13/100 in
Spout Reach:
5-1/4 in
Spout Type:
Standard
Supply Lines Included:
Yes
UPC:
195205079965
WaterSense Labeled:
Yes