This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Delta Faucet

Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D3537LFMPU
  • Item #10286210
  • Manufacturer Part #3537LF-MPU
5 out of 5 Customer Rating
Brand image
Delta Faucet

Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D3537LFMPU
  • Item #10286210
  • Manufacturer Part #3537LF-MPU
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3-hole 4-16" installation
  • Metal pop-up
  • Hot and cold stems are interchangeable
  • 1/4 turn handle stops
  • ADA compliant
  • Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance.
  • 1/2" IPS
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-3/4 in
Drain Included:
Yes
Faucet Center Size:
4 in -16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
5-3/50 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
Spout Height:
5-3/50 in
Spout Reach:
5 in
Spout Type:
Standard
Supply Lines Included:
Yes
UPC:
195205071884
WaterSense Labeled:
Yes