This product requires certification to purchase.

180 MBH Smart Indoor Condensing Natural Gas/Propane Tankless Water Heater

Rinnai

SENSEI™ RX Series 180 MBH Smart Indoor Condensing Natural Gas/Propane Tankless Water Heater

  • Fast #
  • Part #RRX180IN
  • Item #10357471
4.3 out of 5 Customer Rating
Brand image
Rinnai

SENSEI™ RX Series 180 MBH Smart Indoor Condensing Natural Gas/Propane Tankless Water Heater

  • Fast #
  • Part #RRX180IN
  • Item #10357471
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Max Temperature 140°F
  • Smart Sense Gas Valve Technology adjusts to either Natural Gas or Propane - no conversion kit required.
  • Versa-Vent Cap for outdoor installations provides the ultimate in installation flexibility (sold separately).
  • Smart Connect via Bluetooth to your device using your smartphone and the Rinnai Central App for Quick Setup and Registration
  • Smart Circ™ Intelligent Recirculation™ capable with installation of pump or pump accessory
  • Quick Flush - Simplified System Flushing
  • Industry leading 2" venting up to 75 feet
  • Recirculation: Field convertible with Internal Pump kit
  • Our efficient and compact technology helps conserve natural resources, including water- while reducing waste in landfills
  • Super High Efficiency of 0.98 UEF, Meets Energy Star 5.0
  • Requires Certification
  • Green


Specifications

AMP:
4
Application:
Residential
BTU:
180000
Collection:
SENSEI™ RX Series
Condensing:
Yes
Depth:
11-2/5 in
Emission:
Ultra-Low NOx
Energy Star Compliant:
Yes
Flow Rate:
10.0 gpm
Fuel Type:
Natural Gas, Propane
Height:
30-11/100 in
Indoor Outdoor:
Indoor
MBH:
180
Maximum Temperature:
140
Minimum Temperature:
98
Power Source:
Gas
Pressure - Maximum:
150 psi
Smart Home Enabled:
Yes
Uniform Energy Factor (UEF):
0.98
Vent Type:
Direct Vent
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Watts:
76 W
Weight:
55 lb
Width:
18-1/2 in