This product requires certification to purchase.

22-7/8 in. Drop-in Rectangular Vitreous China Bathroom Sink in White

American Standard

Aspirations™ 22-7/8 in. Drop-in Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A1642001020
  • Item #10381373
  • Manufacturer Part #1642001.020
5 out of 5 Customer Rating
Brand image
American Standard

Aspirations™ 22-7/8 in. Drop-in Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #A1642001020
  • Item #10381373
  • Manufacturer Part #1642001.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Semi-recessed sink - single hole sink adds style and space
  • Durable design - made of glossy, stain-resistant vitreous china
  • EverClean® surface - inhibits the growth of bacteria and mold
  • Coordinates with products from the Aspirations line
  • Vessel installation
  • Sink comes pre-drilled with 1 faucet hole for use with a single hole faucet
  • Rear drain location increases available space under the sink
  • Complies with ADA standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2M
Application:
Residential
CSA Certified:
CSA B45
Collection:
Aspirations™
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
[delete]0 in
Height:
6-1/2 in
Length:
22-7/8 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
22-7/8 in x 13-1/8 in
Sink Depth:
4-1/2 in
Sink Installation Type:
Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
193406301748
Width:
18 in